Internal Tooth Lock Washer, For Screw Size M3.5 18-8 Stainless Steel, 10000 PK

  • Mfr # 627073

  • Zoro # G106370899


product price:  $194.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Outside Diameter
6.64-7 mm
Maximum Thickness
1 mm
Standards
DIN 6797J
Inside Diameter
3.7-3.88 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
627073
Zoro #
G106370899
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M3.5
Outside Diameter
6.64-7 mm
Maximum Thickness
1 mm
Inside Diameter
3.7-3.88 mm

Details

Item
Internal Tooth Lock Washer
Material
18-8 Stainless Steel
Standards
DIN 6797J
System of Measurement
Metric
Material Grade/Class
Not Graded

Description

M3.5 Internal Tooth Lock Washers/18-8 Stainless Steel/DIN6797J , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.