Internal Tooth Lock Washer, For Screw Size M8 18-8 Stainless Steel, 5000 PK

  • Mfr # 373825

  • Zoro # G206370898


product price:  $374.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Outside Diameter
14.57-15 mm
Maximum Thickness
1.6 mm
Standards
DIN 6797J
Inside Diameter
8.4-8.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
373825
Zoro #
G206370898
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M8
Outside Diameter
14.57-15 mm
Maximum Thickness
1.6 mm
Inside Diameter
8.4-8.62 mm

Details

Item
Internal Tooth Lock Washer
Material
18-8 Stainless Steel
Standards
DIN 6797J
System of Measurement
Metric
Material Grade/Class
Not Graded

Description

M8 Internal Tooth Lock Washers/18-8 Stainless Steel/DIN6797J , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.