Internal/External Tooth Lock Washer, For Screw Size #4 18-8 Stainless Steel, 5000 PK

  • Mfr # 929870

  • Zoro # G206370850


product price:  $1,166.99
/pk 5000, $0.23/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Outside Diameter
0.46-0.475 in
Minimum Thickness
0.016 in
Maximum Thickness
0.20 in
Inside Diameter
0.115-0.123 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
929870
Zoro #
G206370850
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Outside Diameter
0.46-0.475 in
Minimum Thickness
0.016 in
Maximum Thickness
0.20 in
Inside Diameter
0.115-0.123 in

Details

Item
Internal/External Tooth Lock Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

#4 Internal/External Tooth Lock Washers/18-8 St. Steel/Outer Dia .460"-.475"/Thickness 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products