Internal/External Tooth Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, 3750 PK

  • Mfr # 507386

  • Zoro # G906370938


product price:  $2,640.99
/pk 3750, $0.70/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
For Screw Size
5/16 in
Outside Diameter
0.865-0.9 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
507386
Zoro #
G906370938
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.865-0.9 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
Inside Diameter
0.32-0.332 in

Details

Item
Internal/External Tooth Lock Washer
Material
18-8 Stainless Steel
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

5/16 Internal/External Tooth Lock Washers/18-8 St. Steel/Outer Dia .865"-.900"/Thickness 3750PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products