
Jam Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 3000 PK
Mfr # 967516-BR-3000
Zoro # G806325847
product price:Â $344.99
/pk 3000, $0.11/ea
Free Shipping & Returns
Key Features
Thread Size
M8-1.25
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
6.50 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
967516-BR-3000
Zoro #
G806325847
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M8-1.25
Hex Height
6.50 mm
Hex Width
12.73 to 13 mm
Details
Item
Jam Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 439
System of Measurement
Metric
Description
M8-1.25 Hex Jam Nuts DIN 439/18-8 Stainless Steel , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.