
Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 250 PK
Mfr # 926696-BR-250
Zoro # G106331883
product price:Â $265.99
/pk 250, $1.06/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
926696-BR-250
Zoro #
G106331883
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M16-2.00
Details
Item
Lock Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
Description
M16-2.00 Prevailing Torque Locknuts/Steel/Class 8/Zinc/DIN 980 V , 250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.