Low Crown Acorn Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 1800 PK
- Mfr # 529520-BR-1800
- Zoro # G906301468
product price:Â
$
590.99
/pk of 1800, $0.33/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
Overall Height
0.385 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 529520-BR-1800
- Zoro #
- G906301468
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Acorn Nut
- Material
- Steel
- Profile
- Low Crown
- Finish
- Nickel Plated
- System of Measurement
- Inch
- Cap Color
- Silver
Dimensions
- Thread Size
- 5/16"-18
- Overall Height
- 0.385 in
- Hex Width
- 0.562 in
Description
5/16"-18 Closed End Acorn Nuts/Low Crown/Steel/Nickel Plated , 1800PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.