M1.6 Socket Head Cap Screw, Standard, 18-8 Stainless Steel, 4 mm Length, 1000 PK
- Mfr # 220916-1000
- Zoro # G006333048
product price:Â
$
226.99
/pk of 1000, $0.23/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M1.6
Screw Length
4 mm
Material
18-8 Stainless Steel
Drive Size
1.545 mm
Tensile Strength
1220 N/mm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220916-1000
- Zoro #
- G006333048
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Head Type
- Socket
- Drive Type
- Hex
- Tensile Strength
- 1220 N/mm2
- Standards
- ISO 4762
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Fastener Thread Type
- Coarse Thread
Dimensions
- Thread Size
- M1.6
- Screw Length
- 4 mm
- Drive Size
- 1.545 mm
Description
Socket Head Cap Screws,Stainless Steel 18-8,M1.6-0.35 x4mm Coarse Thread,Fully Threaded, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.