Flange Nut, M3-0.50, 316 Stainless Steel, Not Graded, 5.5 mm Hex Wd, 4000 PK

  • Mfr # 980944

  • Zoro # G306308746


product price:  $513.99
/pk 4000, $0.13/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
5.5 mm
Flange Diameter
8 mm
Standards
DIN 6923
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980944
Zoro #
G306308746
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Hex Width
5.5 mm
Flange Diameter
8 mm

Details

Item
Flange Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand

Description

M3-0.5 Hex Flange Nuts/Non-Serrated/316 Stainless Steel/DIN6923 , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.