M3.5-0.60 x 16 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK

  • Mfr # 358121-PR-1000

  • Zoro # G306306742


product price:  $228.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
System of Measurement
Metric
Thread Size
M3.5-0.60
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
358121-PR-1000
Zoro #
G306306742
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3.5-0.60
Fastener Length
16 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M3.5-0.60 x 16mm Machine Screws/Slotted/Flat Head/18-8 Stainless Steel , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products