Military External Tooth Lock Washer, For Screw Size #10 410 Stainless Steel, Plain Finish, 4000 PK

  • Mfr # 660054

  • Zoro # G206370447


product price:  $590.99
/pk 4000, $0.15/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
660054
Zoro #
G206370447
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10

Details

Item
Military External Tooth Lock Washer
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

MS35335-60/#10 Mil-Spec External Tooth Lock Washers/410 Stainless Steel/DFAR Compliant , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products