
Military External Tooth Lock Washer, For Screw Size 7/16 in 410 Stainless Steel, Plain Finish
Mfr # 301891
Zoro # G306370422
product price:Â $754.99
/pk 1000, $0.75/ea
Free Shipping & Returns
Key Features
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
301891
Zoro #
G306370422
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
7/16 in
Details
Item
Military External Tooth Lock Washer
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Description
MS35335-64/7/16" Mil-Spec External Tooth Lock Washers/410 Stainless Steel/DFAR Compliant , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.