Military Internal Tooth Lock Washer, For Screw Size 1/2 in 410 Stainless Steel, Plain Finish

  • Mfr # 107111

  • Zoro # G606370443


product price:  $1,133.99
/pk 1000, $1.13/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107111
Zoro #
G606370443
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2 in

Details

Item
Military Internal Tooth Lock Washer
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

MS35333-78/1/2" Mil-Spec Internal Tooth Lock Washers/410 Stainless Steel/DFAR Compliant , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products