External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish
- Mfr # A0580320000EZ
- Zoro # G403500623
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
0.900 in
Minimum Thickness
0.037 in
Maximum Thickness
0.045 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0580320000EZ
- Zoro #
- G403500623
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 1/2 in
- Outside Diameter
- 0.900 in
- Minimum Thickness
- 0.037 in
- Maximum Thickness
- 0.045 in
- Inside Diameter
- 0.513 in
Details
- Item
- External Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Material Grade/Class
- C40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.