
Nylon Insert Lock Nut, #12-24, Steel, Zinc Plated, 5000 PK
Mfr # NB305015B-5000
Zoro # G006331884
product price:Â $549.99
/pk 5000, $0.11/ea
Free Shipping & Returns
Key Features
Thread Size
#12-24
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NB305015B-5000
Zoro #
G006331884
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#12-24
Hex Width
7/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
12-24 Light Hex Standard/NM Nylon Insert Locknuts/Steel/Zinc , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.