Shop All Round Spacers
Newport Fasteners
Round Spacer, #2 Screw Size, Natural Nylon, 7/8 in Overall Lg, 0.090 in Inside Dia
Mfr # 903156
Zoro # G506356356
product price: $191.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Overall Length 7/8 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
Product Information
- Brand Newport Fasteners
- MFR # 903156
- Zoro # G506356356
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 7/8 in |
Overall Length Tolerance | +/-0.015 in |
Inside Diameter | 0.090 in |
Outside Diameter | 3/16" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Description
3/16" OD Round Spacers/#2 x 7/8"/Nylon/Outer Diameter: 3/16"/Hole Size: #2/Length: 7/8" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31861)
- ZORO SELECT Spring Pin, Coiled, 3/32x1/2in, 775lb, PK100 (U39140.009.0050)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Stainless Steel Body, 1000 PK (SSDSS42)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 10 PK (U08210.043.0550)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 3 mm Overall Lg, 3.2 mm Inside Dia, 10 PK (13ME028)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 3/8 in Inside Dia (65822)
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 5.3 mm Inside Dia (72884)
- Newport Fasteners Round Spacers