Shop All Round Spacers
Newport Fasteners
Round Spacer, #6 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.140 in Inside Dia
Mfr # 581630
Zoro # G306355580
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 1/8 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Product Information
- Brand Newport Fasteners
- MFR # 581630
- Zoro # G306355580
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/8 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.140 in |
Outside Diameter | 5/16" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Description
5/16" OD Round Spacers/#6 x 1/8"/Aluminum/Outer Diameter: 5/16"/Hole Size: #6/Length: 1/8" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0100)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 7500 PK (DLFLPHZ081104**)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 1/2 in Lg (TSFI-100050S0-025P)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 5/8 in Inside Dia (31948)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (65853)
- MIDWEST FASTENER Round Spacer, Nylon, 13/64 in Overall Lg, 0.385 in Inside Dia (65825)
- Newport Fasteners Round Spacers