Shop All Round Spacers
Newport Fasteners
Round Spacer, #6 Screw Size, Plain Aluminum, 9/16 in Overall Lg
Mfr # 310906RSA
Zoro # G306354835
product price: $383.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 9/16 in
- Material Aluminum
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 310906RSA
- Zoro # G306354835
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 9/16 in |
Outside Diameter | 5/16" |
Details
Description
Spacer Round - #6 x 5/16 x 9/16 , Aluminum, Plain Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 5 PK (60023)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 7/16 In (PI1-10)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK (78387)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20000 PK (3124WFG)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF082404GR)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF041688GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP222)
- Newport Fasteners Round Spacers