
Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20000 PK (Discontinued)
- Mfr # 3124WFG
- Zoro # G4799059
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3124WFG
Zoro #
G4799059
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
5/16"
Outside Diameter
1.5 in
Minimum Thickness
0.084 in
Inside Diameter
0.344 in
Details
Item
Fender Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Thickness Tolerance
+/-0.048
Description
Flat Washers, 5/16X1 1/2 FENDER,PK20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.