Sealing Washer, Fits Bolt Size 1 in Steel, Galvanized Finish, 500 PK

  • Mfr # 208519

  • Zoro # G206354447


product price:  $683.99
/pk 500, $1.37/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Seal Material
EPDM
Outside Dia.
2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208519
Zoro #
G206354447
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Bolt Sizes
1 in
Outside Dia.
2 in

Details

Item
Sealing Washer
Material
Steel
Finish
Galvanized
Seal Material
EPDM
System of Measurement
Inch

Description

1" EPDM Bonded Sealing Washers/Steel/G90 G90 Galvanized/OD: 2" , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.