
Self-Drilling Screw, 1/4" x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 3000 PK
Mfr # 257356
Zoro # G606365579
product price:Â $1,047.99
/pk 3000, $0.35/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Materials for Use With
Plastic, Wood
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
257356
Zoro #
G606365579
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
1/4"
Fastener Length
1/2 in
Head Dia.
.492" to .473"
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Black Oxide
Materials for Use With
Plastic, Wood
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Black
Description
1/4" x 1/2" High Low Style Self Tapping Screws/Phillips/Pan Head/Steel/Black Oxide , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.