Shop NEWPORT FASTENERS

Self-Drilling Screw, #14 x 3-1/2 in, 410 Stainless Steel Flat Head Square Drive, 600 PK

  • Mfr # 191669-600

  • Zoro # G006299771


product price:  $466.99
/pk 600, $0.78/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
410 Stainless Steel
Thread Style
Fully Threaded
Head Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
191669-600
Zoro #
G006299771
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
3-1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
410 Stainless Steel
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Silver

Description

#14 x 3 1/2" Self-Drilling Screws/Square/Flat Head/410 Series Stainless Steel/#3 Point , 600PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products