
Self-Drilling Screw, #8 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 800 PK
Mfr # 323306-800
Zoro # G306366340
product price:Â $153.99
/pk 800, $0.19/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Head Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
323306-800
Zoro #
G306366340
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Silver
Description
#8 x 3" Type A Self-Tapping Screws/Phillips/Flat Head/Stainless Steel 18-8 , 800PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.