Shop NEWPORT FASTENERS

Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Flange Hex Head External Hex Drive, 1000 PK

  • Mfr # 171613-1000

  • Zoro # G306360461


product price:  $305.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Fastener Length
2 in
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
171613-1000
Zoro #
G306360461
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

#12 x 2" Type A Self-Tapping Screws/Unslotted/Hex Washer/Stainless Steel 18-8 , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products