Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel 50 PK

  • Mfr # 460297

  • Zoro # G306314747


product price:  $598.99
/pk 50, $11.98/ea
Free Shipping & Returns

Key Features

Overall Length
13"
Material
Stainless Steel
Thread Size
1/2"-13
Drop-In Anchor Type
Drop-In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
460297
Zoro #
G306314747
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/2"
Overall Length
13"
Thread Size
1/2"-13

Details

Item
Short Drop-In Anchor
Material
Stainless Steel
Drop-In Anchor Type
Drop-In

Description

1/2-13 Drop-In Anchors/St. Steel /Bolt Size: 1/2-13/Hole Diam.: 5/8"/Thread3/4"-1 3/16"/Min. 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.