Split Lock Washer, For Screw Size 2 in Steel, Zinc Plated Finish, 50 PK

  • Mfr # 592213

  • Zoro # G506370598


product price:  $616.99
/pk 50, $12.34/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.422 in
Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
592213
Zoro #
G506370598
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
2 in
Outside Diameter
2.936 in
Minimum Thickness
0.422 in
Inside Diameter
2.008 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch

Description

2" Medium Split Lock Washers/Steel/Zinc/Outer Diameter: 2.936"/Thickness: .422" , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.