Split Lock Washer, For Screw Size 5/8 in Steel, Black Zinc Finish, 1000 PK

  • Mfr # 763570

  • Zoro # G106370646


product price:  $563.99
/pk 1000, $0.56/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Zinc
Outside Diameter
1.073 in
Minimum Thickness
0.156 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
763570
Zoro #
G106370646
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/8 in
Outside Diameter
1.073 in
Minimum Thickness
0.156 in
Inside Diameter
0.628 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Zinc
Standards
ASME B18.21.1
System of Measurement
Inch

Description

5/8" Medium Split Lock Washers/Steel/Black Zinc/Outer Diameter: 1.073"/Thickness: .156" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.