Split Lock Washer, For Screw Size 7/8 in Steel, Plain Finish, 625 PK

  • Mfr # 876521

  • Zoro # G806370649


product price: $634.99
/pk 625, $1.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.266 in
Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876521
Zoro #
G806370649
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
7/8 in
Outside Diameter
1.489 in
Minimum Thickness
0.266 in
Inside Diameter
0.878 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch

Description

7/8" Heavy Split Lock Washers/Steel/Plain/Outer Diameter: 1.489"/Thickness: .266" , 625PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.