Shop NEWPORT FASTENERS

Wedge Anchor, 1/2 in Dia., 10" L, Steel Zinc Plated, 25 PK

  • Mfr # 830922

  • Zoro # G606354269


product price:  $180.99
/pk 25, $7.24/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Thread Size
1/2"-13
Maximum Material Thickness
7-1/2"
Thread Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
830922
Zoro #
G606354269
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/2 in
Overall Length
10"
Thread Size
1/2"-13
Maximum Material Thickness
7-1/2"
Thread Length
2 1/2 in

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated

Description

1/2-13 x 10" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.