Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 3-1/2" L, Steel Zinc Plated, 50 PK
Mfr # 565717
Zoro # G806354274
product price: $122.99
/pk 50, $2.46/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material Steel
- Finish Zinc Plated
- Thread Size 3/8"-16
- Maximum Material Thickness 1-5/8"
Product Information
- Brand Newport Fasteners
- MFR # 565717
- Zoro # G806354274
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 3-1/2" |
Thread Size | 3/8"-16 |
Thread Length | 2 7/8 in |
Details
Description
3/8-16 x 3 1/2" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Venetian Bronze Steel Flat Head Phillips Drive, 25 PK (79287)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0150)
- L.H. DOTTIE Fender Washer Kit, Carbon Steel, Zinc Plated Finish, 120 PCS (FENWK)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32432)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Steel Zinc Plated, 25 PK (771296)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 50 PK (U70411.025.0325)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Galvanized, 25 PK (7726HD5-PWR)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 30 PK (B70411.075.0550)
- RED HEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel 25 PK (12373)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Galvanized, 20 PK (7741HD5-PWR)
- Newport Fasteners Concrete Anchors