
Weld Stud, #6-32, 3/8 in, Stainless Steel, 100 PK
Mfr # NFV21061-100
Zoro # G406369722
product price:Â $76.65
/pk 100, $0.77/ea
Free Shipping & Returns
Key Features
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Nut Style
Flanged
Material Grade
18-8
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NFV21061-100
Zoro #
G406369722
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Stud Length
3/8 in
Base Length
3/8"
Dia./Thread Size
#6-32
Details
Item
Weld Stud
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Nut Style
Flanged
Material Grade
18-8
Basic Material
Stainless Steel
Description
#6-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.