Shop NEWPORT FASTENERS
See all product information
Wood Screw, #10, 3 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK
Mfr # 923122-100
Zoro # G606352739
product price:Â $43.19
/pk 100, $0.43/eaKey Features
Round Head
Slotted Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
923122-100
Zoro #
G606352739
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Description
#10 x 3" Wood Screws/Slotted/Round Head/Steel/Zinc Plating , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.