Wood Screw, #10, 5/8 in, Zinc Plated Steel Round Head Square Drive, 5000 PK

  • Mfr # 601077

  • Zoro # G106356534


product price:  $802.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Flange Round Head
Square Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
5/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
601077
Zoro #
G106356534
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
5/8 in
Head Height
0.118 to 0.130 in

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Square
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw

Description

#10x5/8" DeepWood Screws/Square/Round Washer Head/Type 17/Full Thread,5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.