Shop NEWPORT FASTENERS
See all product information
Create Account
Wood Screw, #5, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 8000 PK
- Mfr # 235343
- Zoro # G006351806
product price:Â
$
578.99
/pk of 8000, $0.07/ea
Free Shipping & Returns
Key Features
Round Head
Phillips Drive
System of Measurement
Inch
Screw Size
#5
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235343
- Zoro #
- G006351806
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Wood Screw
Dimensions
- Screw Size
- #5
- Fastener Length
- 3/4 in
- Drive Size
- #2
- Head Height
- 0.083 to 0.095 in
Description
#5 x 3/4" Wood Screws/Phillips/Round Head/Steel/Zinc , 8000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.