
Shop NEWPORT FASTENERS
See all product information
Wood Screw, #12, 1-3/4 in, Zinc Plated Steel Flat Head Square Drive, 1500 PK
Mfr # 213827
Zoro # G806351754
product price:Â $535.99
/pk 1500, $0.36/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#12
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
213827
Zoro #
G806351754
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12
Fastener Length
1-3/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Description
#12 x 1 3/4" Wood Screws/Square/Flat Head/Steel/Zinc , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.