Shop NEWPORT FASTENERS

Wood Screw, #5, 1 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK

  • Mfr # 802323-100

  • Zoro # G006352407


product price:  $30.99
/pk 100, $0.31/ea

Key Features

Round Head
Phillips Drive
System of Measurement
Inch
Screw Size
#5
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
802323-100
Zoro #
G006352407
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#5
Fastener Length
1 in
Drive Size
#2
Head Height
0.083 to 0.095 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#5 x 1" Wood Screws/Phillips/Round Head/Steel/Zinc Plating , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products