Shop NEWPORT FASTENERS
See all product information
Create Account
Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK
- Mfr # 888852-4000
- Zoro # G006352889
product price:Â
$
183.99
/pk of 4000, $0.05/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
System of Measurement
Inch
Drive Size
#6
Material
Steel
Finish
Zinc Plated
Head Height
0.091 to 0.103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 888852-4000
- Zoro #
- G006352889
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Wood Screw
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/4 in
- Drive Size
- #6
- Head Height
- 0.091 to 0.103 in
Description
#6 x 1 1/4" Wood Screws/Phillips/Oval Head/Steel/Zinc Plating , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.