PentaHeadBolt, 1/2"-13, Coarse, 2-1/4"L, PK5
- Mfr # 32-P-50C-225
- Zoro # G224790302
product price:Â
$
99.15
/pk of 5, $19.83/ea
Key Features
316 Material Grade/Class
Screw Size
1/2 in
Thread Fit
2A
Head Type
External Pentagon
Thread Style
Fully Threaded
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-P-50C-225
- Zoro #
- G224790302
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Thread Fit
- 2A
- Head Type
- External Pentagon
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Passivated
- Type
- Penta Head Bolt
- Drive Type
- Socket
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- 1/2 in
- Drive Size
- 1/2 in Penta Socket Drive
- Overall Length
- 2 9/16 in
- Thread Size
- 1/2"-13
- Fastener Length
- 2 1/4 in
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 2 9/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,2-1/4"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.