Wood Screw, #6, 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 9000 PK

  • Mfr # 595997

  • Zoro # G106356558


product price:  $923.99
/pk 9000, $0.10/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
5/8 in
Drive Size
#6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
595997
Zoro #
G106356558
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
5/8 in
Drive Size
#6
Head Height
0.087 to 0.097 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw

Description

#6x5/8" DeepWood Screws/Phil./Pan Head/Type 17 Point Pt/Zinc/Type 17 Point Point/Full Thread,9000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.