
Wood Screw, #8, 1-1/2 in, Plain Steel Flange Round Head Square Drive, 5000 PK
Mfr # 818639
Zoro # G106352277
product price:Â $914.99
/pk 5000, $0.18/ea
Free Shipping & Returns
Key Features
Flange Round Head
Square Drive
System of Measurement
Inch
Drive Size
#8
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
818639
Zoro #
G106352277
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
#8
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Square
Material
Steel
Finish
Plain
Item
Wood Screw
Description
#8x1 1/2" DeepWood Screws/Pocket Hole/Square Drive/Round Washer Head/Type 17 Point/Type 17 ,5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.