Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 3 in, Black Oxide Steel Round Head Square Drive, 800 PK
Mfr # 815771
Zoro # G206356748
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3 in
- Head Type Round
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 815771
- Zoro # G206356748
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Head Height | 0.119 to 0.130 in |
Details
Description
#8x3" DeepWood Screws/Square/Round Washer Head/Steel/Black Oxide/Type 17800PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht (362406010SS)
- ZORO SELECT Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., 18-8 Stainless Steel, Plain (400-M8-CR)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07160.050.0020)
- PRIME-LINE Sheet Metal Screw Self-Dril Pan Phil #12 X 1-1/2in Zinc Plated Case Hard 25PK (9030302)
- NEWPORT FASTENERS Wood Screw, #8, 2-3/4 in, Zinc Plated Steel Flat Head Square Drive, 1900 PK (491732)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2750 PK (275871-2750)
- NEWPORT FASTENERS Wood Screw, #16, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (978691-300)
- NEWPORT FASTENERS Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (289009-300)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/8 in, Zinc Plated Round Head Square Drive, 4000 PK (455989)
- MIDWEST FASTENER Wood Screw, #8, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02642)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0125)
- Newport Fasteners Wood Screws