Shop NEWPORT FASTENERS
See all product information
Create Account
Wood Screw, #8, 7/16 in, Black Oxide Stainless Steel Truss Head Phillips Drive, 10000 PK
- Mfr # 438537
- Zoro # G206356533
product price:Â
$
697.99
/pk of 10000, $0.07/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
7/16 in
Drive Size
#6
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 438537
- Zoro #
- G206356533
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Item
- Wood Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 7/16 in
- Drive Size
- #6
- Head Height
- 0.088 to 0.102 in
Description
#8x7/16" DeepWood Screws/Phil./Truss Hd /Type 17 Point Pt/#6 Hd/Type 17/Full Thread,10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.