Wood Screw, #9, 1-1/2 in, Plain Case Hardened Steel Flat Head Phillips Drive, 5500 PK

  • Mfr # 234351-5500

  • Zoro # G406360231


product price:  $263.99
/pk 5500, $0.05/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Case Hardened Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234351-5500
Zoro #
G406360231
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#9
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Case Hardened Steel
Finish
Plain
Item
Wood Screw

Description

#9 x 1 1/2" Particle Board Screws/Phillips/Flat Head/Case Hardened Steel/Plain Finish , 5500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.