Zoro Homepage

14L x 8H Silver Epoxy Wire Divider

  • Mfr # AD814EP

  • Zoro # G508658304


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Overall Height
8 in
Material
Steel
Finish
Nexelate®
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD814EP
Zoro #
G508658304
UPC #
707022082310
Country of Origin
China

Dimensions

Overall Depth
14
Overall Height
8 in

Details

Item
Shelf Divider
Material
Steel
Finish
Nexelate®
Color
Silver

Description

. Install easily without the use of bolts, nuts or clips. Attaches at any point along the shelf. Nexelate, is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.