
3-Shelf Black Wire Shelf Printer Stand with Keyboard Tray, 36inW x 18inD x 34inH
Mfr # 695360BK
Zoro # G211938458
product price:Â $274.99
/ea
Free Shipping & Returns
Key Features
Height
34 in
Length
18 in
Width
36 in
Color
Black
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695360BK
Zoro #
G211938458
UPC #
-
Country of Origin
Multiple
Dimensions
Height
34 in
Length
18 in
Width
36 in
Details
Color
Black
Assembly Required
Yes
Description
Nexel™ 3-Shelf Black Wire Shelf Printer Stand with Keyboard Tray, 36inW x 18inD x 34inH . Nexel Computer LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Nexelfts exclusive Black Epoxy high performance finish is guaranteed against rust and corrosion for 7 full years in dry storage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.