
3 Shelf, Nexelate Silver Epoxy Wire Shelving Unit, Starter, 42inW x 14inD x 34inH
Mfr # 798790
Zoro # G111836618
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Height
34 in
Material
Steel
Color
Silver
Finish
Nexelate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
798790
Zoro #
G111836618
UPC #
-
Country of Origin
China
Dimensions
Width
42 in
Depth
14 in
Height
34 in
Details
Item
Starter Unit
Material
Steel
Color
Silver
Finish
Nexelate
Description
Nexelate Silver Epoxy 3 Shelf Media Stand, 42inW x 14inD x 34inH. Includes three heavy duty, height adjustable Wire Shelves and four 1in dia. Posts with leveling feet. Open wire design permits more light and air circulation and resists dust build-up. Ideal for media components, retail display or long lasting storage. Shelves are adjustabel in 1in increments. No tools required; shelves are held in place with special designed friction clips. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.