4 Shelf Truck, Nexelate, 60inW x 18inD x 69inH, Polyurethane Swivel Casters

  • Mfr # 168193

  • Zoro # G711863823


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Assembled
No
Finish
Nexelate
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
168193
Zoro #
G711863823
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
18 in

Details

Material
Steel
Color
Silver
Item
General Purpose Truck
Assembled
No
Finish
Nexelate

Description

Open design to maximize air and light circulation and minimize dust accumulation . NSF approved for wet or dry use. Shelves easily adjust without tools at 1in increments. The Nexel 4 Shelf, Nexelate Silver Epoxy Mobile Wire Shelving Unit is a simple and adaptable solution for handling storage in dry, wet, cooler, and freezer environments. Nexelate features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged, and affordable finish. NSF approved for wet or dry use. This wire shelf truck includes 4 wire shelves, 4 posts, 4 swivel casters and plastic snap-on sleeves to secure shelves to posts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.