Shop NEXEL

4 Shelf Truck, Stainless Steel, 60inWx24inDx69inH, Polyurethane Swivel Casters, 2 Brakes

  • Mfr # 189476AB

  • Zoro # G111865274


product price:  $1,040.99
/ea
Free Shipping & Returns

Key Features

Outside Length
60 in
Material
Stainless Steel
Color
Gray
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
189476AB
Zoro #
G111865274
UPC #
707022024617
Country of Origin
China

Dimensions

Outside Length
60 in

Details

Material
Stainless Steel
Color
Gray
Item
General Purpose Truck
Assembled
No

Description

Globalfts top quality stainless steel wire shelving includes a Lifetime Limited Warranty against corrosion to endure moisture and temperature extremes. Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1in increments. Features 5in x 1-1/4in non-marring polyurethane swivel stem casters 2 braking with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.