4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 86H
- Mfr # 14308S
- Zoro # G108593753
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Depth
14 in
Height
86 in
Material
304 Stainless Steel
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14308S
- Zoro #
- G108593753
- UPC #
- 707022429221
- Country of Origin
- China
Dimensions
- Width
- 30 in
- Depth
- 14 in
- Height
- 86 in
Details
- Item
- Starter Unit
- Material
- 304 Stainless Steel
- Color
- Stainless Steel
- Finish
- Stainless Steel
Description
Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. The Stainless Steel unit features a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.