Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5 Tier Wire Shelving Starter Unit, 36W x 24D x 86H
- Mfr # 24368N5
- Zoro # G608592614
product price:Â
$
304.99
/ea
Key Features
Width
36 in
Depth
24 in
Height
86 in
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24368N5
- Zoro #
- G608592614
- UPC #
- 707022412339
- Country of Origin
- China
- Item
- Starter Unit
- Material
- Steel
- Color
- Blue
- Finish
- Nexelon®
Dimensions
- Width
- 36 in
- Depth
- 24 in
- Height
- 86 in
Description
. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. 5 Tier Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.